Beli harga mesin potong kayu senso di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  2. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  3. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  4. Wipro String Trimmer (Mesin Potong Rumput Senar)
    Mulai

    Rp719.900

    Wipro String Trimmer (Mesin Potong Rumput Senar)
    atribut:
    • Input Power (W): 400
    • No Load Speed (rpm): 10000
  5. Mollar Mesin Potong Rumput Senar (Bush Cutter)
    Mulai

    Rp839.900

    Mollar Mesin Potong Rumput Senar (Bush Cutter)
    atribut:
    • Power Input: 400 W
    • Handle length: 280 mm
    • Cutting Diameter: 300
    • Diameter of Cutting Line: 1.4 mm
    • No. Load Speed: 10000 RPM
  6. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • No Load Speed (rpm): 16500
  7. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  8. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  9. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  10. American Tool Gergaji Gagang Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    American Tool Gergaji Gagang Kayu
    atribut:
    • Material: T10 steel
  11. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  12. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  13. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  14. FIRMAN Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    FIRMAN Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Capacity: 0.55L
    • Dimension: 41x26.5x29.5mm
    • Mixed. Fuel: Bensin 25L : 2-T Oli 1L
    • Chain Oil Capacity: 0.26L
    • Chain Saws: 3/8inch Pitch. 058inch Gauge
    • Sproket: 7T
Daftar Harga harga mesin potong kayu senso Terbaru November 2026
Makita Mesin Potong Kayu MejaRp13.999.900
Makita Mesin Gergaji BundarRp3.499.900
WISON Mesin Bor Kayu (Mesin Bor Magnetik)Rp5.299.900
Wipro String Trimmer (Mesin Potong Rumput Senar)Rp719.900
Mollar Mesin Potong Rumput Senar (Bush Cutter)Rp839.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
WISON Mesin Planner (Mesin Serut)Rp20.999.900
RYU Impact Drill (Mesin Bor Beton)Rp489.900
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)